Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTREC WG576, 3 micron, Outside-In
Mfr # MF0066134
Zoro # G9044457
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WG576
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066134
- Zoro # G9044457
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.06 |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WG576 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 2.44 |
OD Bottom | 2.44 |
ID Top | 1.27 |
Collapse Pressure | 101 |
Micron Rating | 3 |
OEM Replacement Brand | FILTREC |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0066134 replaces OEM WG576 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.06in OD Top: 2.44in OD Bottom: 2.44in ID Top: 1.27inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- CR-SKF Type HM18 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.781 in OD x 1/4 in W, Nitrile Lip (11164)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-10MOR TEE (6803-12-12-10)
- ARO Valve, K Series, K313PD (K313PD)
- MAIN FILTER MAHLE PI2215 Replacement/Interchange Hydraulic Filter (MF0060989)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72003CG, 25 micron, Outside-In, Glass (MF0595305)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPBL183MB, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- Main Filter Hydraulic Filtration