Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTREC WG394, 25 micron, Outside-In
Mfr # MF0066066
Zoro # G9093816
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WG394
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066066
- Zoro # G9093816
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.76 |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WG394 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 1.66 |
Collapse Pressure | 304 |
Micron Rating | 25 |
OEM Replacement Brand | FILTREC |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0066066 replaces OEM WG394 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.76in OD Top: 3.15in OD Bottom: 3.15in ID Top: 1.66inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.3465-in. Outside Dia., 0.6875-in. Width (18790/20)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR PM6021, 25 micron, Outside-In (MF0502896)
- EPPENSTEINER 1361H20SL Replacement/Interchange Hydraulic Filter (MF0578412)
- Main Filter Hydraulic Filters