Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTREC WG285, 3 micron, Outside-In
Mfr # MF0490040
Zoro # G9118325
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WG285
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0490040
- Zoro # G9118325
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 14.35 |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WG285 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.91 |
OD Bottom | 5.91 |
ID Top | 1.24 |
ID Bottom | 1.24 |
Collapse Pressure | 304 |
Micron Rating | 3 |
OEM Replacement Brand | FILTREC |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 5.527 |
Product Media | Glass |
Description
Main Filter MF0490040 replaces OEM WG285 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 14.33in OD Top: 5.91in OD Bottom: 5.91in ID Top: 1.24in ID_Bottom: 1.24inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- MIDWEST FASTENER 3/8" x 1-1/8" Zinc Plated Steel Flange Bearings 3PK (66621)
- COILHOSE PNEUMATICS Flexeel Hose 1/4" ID x 50’ 1/4" MPT Transparent Yellow (PFE40504TY)
- WEATHERHEAD Connector Male 5/8In, 0048X10 (48X10)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG784, 25 micron, Outside-In (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 3 Inch NPT Male Thread To 2 Inch NPT Port Thread with Zinc-Plated Bushing (SW3002003)
- Main Filter Hydraulic Filtration