Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S620C10, Suction, 10 micron, Inside-Out
Mfr # MF0065948
Zoro # G9025085
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S620C10
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065948
- Zoro # G9025085
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.41 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S620C10 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
OD Top | 4.96 |
OD Bottom | 4.96 |
ID Top | 3.62 |
ID Bottom | 3.62 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.4 |
Product Media | Cellulose |
Description
Main Filter MF0065948 replaces OEM S620C10 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 11.41in OD Top: 4.961in OD Bottom: 4.961in ID Top: 3.622in ID_Bottom: 3.622inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- SKF Speedi-Sleeves, 99878 (99878)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925040Q, Suction, 10 micron, Inside-Out (MF0065837)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS SE85MDC1, Suction, 250 micron, Inside-Out (MF0065766)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZAE10, Suction, 10 micron (ZX-ZAE10)
- Main Filter Hydraulic Filtration