Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S610G06, Suction, 5 micron, Inside-Out
Mfr # MF0065941
Zoro # G9025365
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S610G06
- Filter Rating (Microns) 5
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065941
- Zoro # G9025365
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S610G06 |
Filter Rating (Microns) | 5 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 1.77 |
Collapse Pressure | 73 |
Micron Rating | 5 |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.6 |
Product Media | Glass |
Description
Main Filter MF0065941 replaces OEM S610G06 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Pivoting Roller Bracket, Top, 4-way (15353-P-6)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- PREVOST 3/8" MNPT Steel Industrial Plug (IRP 086252)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSGW150A03A, Suction, 3 micron (ZX-CSGW150A03A)
- Main Filter Hydraulic Suction Filters