Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S550T40, Suction, 40 micron, Inside-Out
Mfr # MF0065937
Zoro # G9014987
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S550T40
- Filter Rating (Microns) 40
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065937
- Zoro # G9014987
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S550T40 |
Filter Rating (Microns) | 40 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/40 |
OD Top | 3.5 |
OD Bottom | 3.5 |
ID Top | 1.98 |
ID Bottom | 1.98 |
Collapse Pressure | 44 |
Micron Rating | 40 |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0065937 replaces OEM S550T40 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Height: 12.91in OD Top: 3.504in OD Bottom: 3.504in ID Top: 1.98in ID_Bottom: 1.98inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- FESTO Adapter AD-G1/4-1/4NPT-I (AD-G1/4-1/4NPT-I)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron (ZX-HC7500SKN8H)
- Main Filter Hydraulic Suction Filters