Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S541T60, Suction, 60 micron, Inside-Out
Mfr # MF0065934
Zoro # G9006824
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S541T60
- Filter Rating (Microns) 60
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065934
- Zoro # G9006824
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S541T60 |
Filter Rating (Microns) | 60 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/60 |
OD Top | 3.87 |
OD Bottom | 3.87 |
ID Top | 2.68 |
ID Bottom | 2.68 |
Collapse Pressure | 73 |
Micron Rating | 60 |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0065934 replaces OEM S541T60 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 12.91in OD Top: 3.866in OD Bottom: 3.866in ID Top: 2.677in ID_Bottom: 2.677inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60BS17H X 1 1/2)
- DODGE F2B-SC-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (124413)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (5MMD2)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 3/8 in Thread (6AFR0)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51746, Suction, 10 micron (ZX-51746)
- Main Filter Hydraulic Filtration