Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S440T40, Suction, 40 micron, Outside-In
Mfr # MF0065909
Zoro # G8993445
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S440T40
- Filter Rating (Microns) 40
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065909
- Zoro # G8993445
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.88 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S440T40 |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/40 |
Seal Type | Guarnital |
OD Top | 5.96 |
OD Bottom | 5.96 |
ID Top | 3.74 |
ID Bottom | 5.31 |
Collapse Pressure | 73 |
Micron Rating | 40 |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3 |
Product Media | Wire Mesh |
Description
Main Filter MF0065909 replaces OEM S440T40 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Guarnital Height: 9.88in OD Top: 5.96in OD Bottom: 5.96in ID Top: 3.74in ID_Bottom: 5.31inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna LTH1538 (96043003801) (Deck 38") Riding Lawn Mower Replacement Belt, A94LG (A94LG)
- NSK NSK-LM501349, Tapered Inch Roller Bearing, LM501349 (LM501349)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- DYNABRADE Cover Guard (40365)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZLE10, Suction, 10 micron (ZX-ZLE10)
- Main Filter Hydraulic Suction Filters