Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S4110T74V, Suction, 74 micron, Inside-Out
Mfr # MF0065855
Zoro # G9041334
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S4110T74V
- Filter Rating (Microns) 74
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065855
- Zoro # G9041334
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S4110T74V |
Filter Rating (Microns) | 74 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/74 |
Seal Type | Viton |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 74 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.7 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065855 replaces OEM S4110T74V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Seal Type: Viton Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSR04.00)
- CARLISLE 240L050 Synchro-Cog Timing Belt (240L050)
- DDS Shaft Seal, 10 x 26 x 7 mm., SCV, Fluoro Rubber (10267SCV)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In (1DHF7)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS SE85MDC1, Suction, 250 micron, Inside-Out (MF0065766)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKT4H, Suction, 25 micron (ZX-HC7500SKT4H)
- Main Filter Hydraulic Suction Filters