Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S233T60, Suction, 60 micron, Inside-Out
Mfr # MF0065792
Zoro # G8993655
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S233T60
- Filter Rating (Microns) 60
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065792
- Zoro # G8993655
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.79 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S233T60 |
Filter Rating (Microns) | 60 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 5/60 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 3.66 |
ID Bottom | 3.66 |
Collapse Pressure | 44 |
Micron Rating | 60 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065792 replaces OEM S233T60 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 7.79in OD Top: 5.354in OD Bottom: 5.354in ID Top: 3.661in ID_Bottom: 3.661inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 7/B158 Banded V-Belt, 161" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B158)
- CARLISLE 310-5M-9 Synchro-Cog HT Synchronous Belt (310-5M-9)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB26H100 (TB26H100)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C34G5314)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10A, Suction, 10 micron (ZX-CSG50P10A)
- Main Filter Hydraulic Suction Filters