Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S222T25, Suction, 25 micron, Inside-Out
Mfr # MF0065770
Zoro # G9044125
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S222T25
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065770
- Zoro # G9044125
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 10.15 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S222T25 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44341 |
OD Top | 5.51 |
OD Bottom | 5.51 |
ID Top | 3.94 |
ID Bottom | 3.94 |
Collapse Pressure | 44 |
Micron Rating | 25 |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9 |
Product Media | Wire Mesh |
Description
Main Filter MF0065770 replaces OEM S222T25 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 10.15in OD Top: 5.512in OD Bottom: 5.512in ID Top: 3.937in ID_Bottom: 3.937inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA56-100E)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90P01, Suction, 125 micron (ZX-SF503M90P01)
- Main Filter Hydraulic Filtration