Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S210T125, Suction, 125 micron, Inside-Out
Mfr # MF0065734
Zoro # G9025030
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S210T125
- Filter Rating (Microns) 125
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065734
- Zoro # G9025030
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 13.77 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S210T125 |
Filter Rating (Microns) | 125 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 2/125 |
OD Top | 2.6 |
OD Bottom | 2.6 |
ID Top | 1.58 |
ID Bottom | 1.58 |
Collapse Pressure | 44 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065734 replaces OEM S210T125 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 13.77in OD Top: 2.598in OD Bottom: 2.598in ID Top: 1.575in ID_Bottom: 1.575inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-193-SS Two-Piece Clamping Collar (G2SC-193-SS)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces ARGO P2071701, Suction, 10 micron, Inside-Out (MF0065913)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- Main Filter Hydraulic Filtration