Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S162T250, Suction, 250 micron, Outside-In
Mfr # MF0065721
Zoro # G9006885
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 250
- Flow Direction Outside-In
- Beta Ratio 1 5/250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065721
- Zoro # G9006885
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S162T250 |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
Beta Ratio 1 | 5/250 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 3.66 |
ID Bottom | 2.95 |
Collapse Pressure | 73 |
Micron Rating | 250 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065721 replaces OEM S162T250 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 11.81in OD Top: 5.354in OD Bottom: 5.354in ID Top: 3.661in ID_Bottom: 2.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 (3APE9)
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA1)
- MILTON Grease Gun, Pistol, 7,000 psi (S-3101)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51758, Suction, 25 micron (ZX-51758)
- Main Filter Hydraulic Filtration