Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S161G25, Suction, 25 micron, Outside-In
Mfr # MF0065706
Zoro # G9014880
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S161G25
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065706
- Zoro # G9014880
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S161G25 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 2.95 |
ID Bottom | 2.95 |
Collapse Pressure | 73 |
Micron Rating | 25 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Glass |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065706 replaces OEM S161G25 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 9.84in OD Top: 5.354in OD Bottom: 5.354in ID Top: 2.953in ID_Bottom: 2.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- FAG BEARINGS FAG 6209 2RS, Deep Groove BBear, Single Row 90Mm (6209 2RS)
- PERFORMANCE TOOL 18Grease Gun Flex Hose (W54211)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 921999, Suction, 10 micron (ZX-921999)
- Main Filter Hydraulic Suction Filters