Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S160C10, Suction, 10 micron, Outside-In
Mfr # MF0065690
Zoro # G9006009
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S160C10
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065690
- Zoro # G9006009
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 5.51 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S160C10 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 2.95 |
ID Bottom | 2.95 |
Collapse Pressure | 73 |
Micron Rating | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1 |
Product Media | Cellulose |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065690 replaces OEM S160C10 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 5.51in OD Top: 5.354in OD Bottom: 5.354in ID Top: 2.953in ID_Bottom: 2.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- TRITAN Radial Ball Bearing, PS, 15mm, 61902ZZ (61902 ZZ PRX)
- NSK 200 Double Row 3200/5200 Ball Bearing, #5205Z (5205Z)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169555, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925040Q, Suction, 10 micron, Inside-Out (MF0065837)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P165875, Suction, 10 micron (ZX-P165875)
- Main Filter Hydraulic Suction Filters