Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S140T250, Suction, 250 micron, Outside-In
Mfr # MF0065677
Zoro # G8993804
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 250
- Flow Direction Outside-In
- Beta Ratio 1 3/250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065677
- Zoro # G8993804
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 4.72 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S140T250 |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
Beta Ratio 1 | 3/250 |
OD Top | 3.88 |
OD Bottom | 3.88 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 73 |
Micron Rating | 250 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065677 replaces OEM S140T250 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 4.72in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.047in ID_Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, CS (1 GKS-1045-36)
- DAYTON AC Gearmotor, 687.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z384)
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (10PFCC220Q10QBVPI1)
- SPEEDAIRE Desiccant, Bead Size 1/8", 50 lb. Box (53RG97)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS SE85MDC1, Suction, 250 micron, Inside-Out (MF0065766)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 927736, Suction, 10 micron (ZX-927736)
- Main Filter Hydraulic Filtration