Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTREC S140T125, Suction, 125 micron, Outside-In
Mfr # MF0065675
Zoro # G8993707
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTREC
- Replaces OEM Part S140T125
- Filter Rating (Microns) 125
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065675
- Zoro # G8993707
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 4.72 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | S140T125 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
Beta Ratio 1 | 3/125 |
OD Top | 3.88 |
OD Bottom | 3.88 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 73 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction |
Description
Main Filter MF0065675 replaces OEM S140T125 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 4.72in OD Top: 3.898in OD Bottom: 3.898in ID Top: 2.047in ID_Bottom: 2.047inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- FESTO Standards-Based Cylinder DNC-40-70-PPV-A (DNC-40-70-PPV-A)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P560693, Suction, 10 micron (ZX-P560693)
- Main Filter Hydraulic Suction Filters