Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC RMR435L20B, Return Line, 20 micron, Outside-In
Mfr # MF0064915
Zoro # G8978246
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 20
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0064915
- Zoro # G8978246
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.74 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RMR435L20B |
Filter Rating (Microns) | 20 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 5.08 |
OD Bottom | 5.08 |
ID Top | 2.64 |
ID Bottom | 2.79 |
Collapse Pressure | 87 |
Micron Rating | 25 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.5 |
Product Media | Cellulose |
Description
Main Filter MF0064915 replaces OEM RMR435L20B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Viton Height: 8.74in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.638in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- BREEZE Hose Clamp, Mini, SAE 12,305SS, PK10 (3712)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- VELVAC Saddle Muffler Clamp, 2 1/2" (022050)
- MAIN FILTER Hydraulic Filter, replaces WIX R52D10GV, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA52NCC, Return Line, 10 micron, Outside-In (MF0062380)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C25GB, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100FV1, Return Line, 25 micron, Outside-In (MF0062388)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH9359V, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262931, Return Line, 3 micron, Outside-In (MF0064412)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP65L2612MB, Return Line, 10 micron, Inside-Out (MF0063059)
- Main Filter Hydraulic Filtration