Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC RLR210E10V, Return Line, 10 micron, Outside-In
Mfr # MF0430419
Zoro # G9079597
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0430419
- Zoro # G9079597
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RLR210E10V |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.61 |
By Pass Valve Setting (PSI) | 29 |
Collapse Pressure | 232 |
Micron Rating | 10 |
Max. Pressure (PSI) | 29 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2 |
Product Media | Glass |
Description
Main Filter MF0430419 replaces OEM RLR210E10V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.62in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.614inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-3/8-RT-150-CB (PUN-H-3/8-RT-150-CB)
- DYNABRADE Pneumatic Wheel, 5"Dia. x 1"W, Heady Duty (92921)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.6A (LS35-1B4TN-24)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC DHD160G10B, Pressure Line, 10 micron (ZX-DHD160G10B)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY16593PV3, Return Line, 3 micron, Outside-In (MF0577474)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG448, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R221G10V, Return Line, 10 micron, Outside-In (MF0062499)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF4L106MB, Return Line, 5 micron, Outside-In (MF0062429)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937819, Return Line, 40 micron, Inside-Out (MF0063396)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P570312, Return Line, 3 micron, Outside-In (MF0063936)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY8501620PV3, Return Line, 20 micron, Outside-In (MF0064544)
- Main Filter Hydraulic Return Line Filters