Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC RHR660S50V2, Return Line, 50 micron, Outside-In
Mfr # MF0577716
Zoro # G9125727
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part RHR660S50V2
- Filter Rating (Microns) 50
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577716
- Zoro # G9125727
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 13.11 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | RHR660S50V2 |
Filter Rating (Microns) | 50 |
Flow Direction | Outside-In |
Beta Ratio 1 | 4/50 |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
By Pass Valve Setting (PSI) | 87 |
Collapse Pressure | 435 |
Micron Rating | 50 |
Max. Pressure (PSI) | 87 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.696 |
Product Media | Wire Mesh |
Description
Main Filter MF0577716 replaces OEM RHR660S50V2 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 50 Seal Type: Viton Height: 13.11in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X12X12)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 13)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566685, Pressure Line, 25 micron, Outside-In (MF0060475)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces MCNEILUS 1137725, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E7010VG16SP, Return Line, 10 micron, Outside-In (MF0430835)
- MAIN FILTER Hydraulic Filter, replaces OMT CR224C25R, Return Line, 25 micron, Outside-In (MF0062427)
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH8500A25V08, Return Line, 25 micron, Outside-In (MF0062991)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02017, Return Line, 10 micron, Outside-In (MF0063247)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23000, Return Line, 25 micron, Outside-In (MF0062431)
- Main Filter Hydraulic Return Line Filters