Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC R5100G40, Return Line, 40 micron, Outside-In
Mfr # MF0579393
Zoro # G9125410
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Replaces OEM Part R5100G40
- Filter Rating (Microns) 40
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0579393
- Zoro # G9125410
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.12 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R5100G40 |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Buna |
OD Top | 5.61 |
OD Bottom | 5.61 |
ID Top | 4 |
ID Bottom | 4 |
Collapse Pressure | 51 |
Micron Rating | 40 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.5 |
Product Media | Glass |
Description
Main Filter MF0579393 replaces OEM R5100G40 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Buna Height: 12.12in OD Top: 5.61in OD Bottom: 5.61in ID Top: 3.996in ID_Bottom: 3.996inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- TIMKEN TIM-56425, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 56425 (56425)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- FESTO Round Cylinder DSNU-32-25-P-A (DSNU-32-25-P-A)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4002A10HB, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2504A06A, Return Line, 5 micron, Inside-Out (MF0063493)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94658, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268082, Return Line, 10 micron, Outside-In (MF0592277)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RHY1300195GV6, Return Line, 5 micron, Outside-In (MF0577420)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94593, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Return Line Filters