Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC R320G25P, Return Line, 25 micron, Outside-In
Mfr # MF0062674
Zoro # G8883807
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062674
- Zoro # G8883807
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 17.95 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R320G25P |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 2.62 |
ID Bottom | 2.62 |
Collapse Pressure | 102 |
Micron Rating | 25 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 5.7 |
Product Media | Glass |
Description
Main Filter MF0062674 replaces OEM R320G25P by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.618in ID_Bottom: 2.618inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (12G-12MPX)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-370)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 3.75-in. OD (1VP40 X 7/8)
- GATES 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (4L410K)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937794Q, Return Line, 25 micron, Inside-Out (MF0063457)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE008MN1, Return Line, 125 micron, Outside-In (MF0062267)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In (MF0062308)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA41NFD, Return Line, 25 micron, Outside-In (MF0062319)
- MAIN FILTER Hydraulic Filter, replaces WIX R62C25GV, Return Line, 25 micron, Outside-In (MF0357642)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263039, Return Line, 3 micron, Outside-In (MF0064585)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RIN17573GV, Return Line, 3 micron, Outside-In (MF0577847)
- Main Filter Hydraulic Filtration