Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC R221G10V, Return Line, 10 micron, Outside-In
Mfr # MF0062499
Zoro # G8917714
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062499
- Zoro # G8917714
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.12 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R221G10V |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.38 |
ID Bottom | 1.38 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5676 |
Product Media | Glass |
Description
Main Filter MF0062499 replaces OEM R221G10V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 5.11in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.378in ID_Bottom: 1.378inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX95 Cogged V-Belt, 97" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ6)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 36# of Teeth (35A36)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.0625 In Od X 0.5625 In W; Case Carburized Steel (1328)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6001-2RS KBC)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23000, Return Line, 25 micron, Outside-In (MF0062431)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 524125, Return Line, 10 micron, Inside-Out (MF0063519)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74251SP, Return Line, 10 micron, Outside-In (MF0619782)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23001, Return Line, 25 micron, Outside-In (MF0062427)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10G, Return Line, 10 micron, Inside-Out (MF0063475)
- Main Filter Hydraulic Return Line Filters