Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC R164G06B, Return Line, 5 micron, Outside-In
Mfr # MF0062429
Zoro # G8867366
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062429
- Zoro # G8867366
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.3 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | R164G06B |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 5 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | FILTREC |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.3 |
Product Media | Glass |
Description
Main Filter MF0062429 replaces OEM R164G06B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 10in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L780 V-Belt, 78" Outside Length, 21/32" Top Width, 1 Ribs (5L780)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- FESTO Push-In L-Fitting QSL-3/8-8 (QSL-3/8-8)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2ZNR JEM)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 2521407, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0185R010BN4HC, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces OMT CR171C10R, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005997, Return Line, 3 micron, Outside-In (MF0360192)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10350, Return Line, 10 micron, Outside-In (MF0577096)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263494, Return Line, 25 micron, Outside-In (MF0577723)
- Main Filter Hydraulic Return Line Filters