Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces FILTREC FS143N10T250B, Suction Strainer, 250 micron, Outside-In
Mfr # MF0423889
Zoro # G900672434
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 250
- Flow Direction Outside-In
- Height 10.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0423889
- Zoro # G900672434
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 10.7 |
Thread Size | 3 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | FS143N10T250B |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
OD Top | 5.906 |
OD Bottom | 5.906 |
Threads Type | NPT |
By Pass Valve Setting (PSI) | 3.6 |
Collapse Pressure | 15 |
Micron Rating | 250 |
Max. Pressure (PSI) | 3.6 |
Item | Hydraulic Filter |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction Strainer |
Description
Main Filter MF0423889 replaces OEM FS143N10T250B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 10.7in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- TRITAN Tapered Roller Bearing Set, 1-in. Bore Dia., 1.98-in. Outside Dia., 0.56-in. Width (L44643/10)
- BESTORQ B124 V Belt, 127 in Outside Length, 5/8 in Top Width, 1 Ribs (B124)
- LINKBELT UB235XHL 2 3/16 Unmounted Ball Bearing (UB235HL)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI FIOA130, Suction Strainer, 125 micron, Outside-In (MF0062197)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9224, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces TAKEUCHI 1550000112, Suction Strainer, 60 micron, Outside-In (MF0062119)
- MAIN FILTER Hydraulic Filter, replaces WIX F98B250N5T, Suction Strainer, 250 micron, Outside-In (MF0062091)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101200, Suction Strainer, 60 micron, Outside-In (MF0062092)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86A114NR60, Suction Strainer, 60 micron, Outside-In (MF0062110)
- Main Filter Hydraulic Suction Strainer Filters