Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces FILTREC FS143B8T60, Suction Strainer, 60 micron, Outside-In
Mfr # MF0060946
Zoro # G100672098
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand FILTREC
- Replaces OEM Part FS143B8T60
- Filter Rating (Microns) 60
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060946
- Zoro # G100672098
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 10.7 |
Thread Size | 2 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | FS143B8T60 |
Filter Rating (Microns) | 60 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 5.906 |
OD Bottom | 5.906 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 60 |
OEM Replacement Brand | FILTREC |
Item | Hydraulic Filter |
Product Media | Wire Mesh |
Wire Mesh | Suction Strainer |
Description
Main Filter MF0060946 replaces OEM FS143B8T60 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 10.7in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Bearing - 50 Mm Id X 72 Mm Od X 12 Mm W; Double Shielded (6910ZZ)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- FERNCO ELBOW 90D FLEX 4"" (PQL-400)
- DAYTON Run Capacitor, 6 MFD, 370V, Oval (2MDV5)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHB10101, Suction Strainer, 60 micron, Outside-In (MF0062178)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ3010MDCN10, Suction Strainer, 250 micron (MF0062112)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B8T125B, Suction Strainer, 125 micron, Outside-In (MF0588547)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCSE1319, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B7T60, Suction Strainer, 60 micron, Outside-In (MF0062116)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS173B7T125, Suction Strainer, 125 micron, Outside-In (MF0062200)
- BETA 1 FILTERS Suction Strainer replacement for FAM40MDCB70 / SOFIMA (B1SS0001338)
- Main Filter Hydraulic Suction Strainer Filters