Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces FILTREC FS133N7T74B, Suction Strainer, 74 micron, Outside-In
Mfr # MF0509350
Zoro # G9054029
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand FILTREC
- Replaces OEM Part FS133N7T74B
- Filter Rating (Microns) 74
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0509350
- Zoro # G9054029
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 7.87 |
Thread Size | 1.5 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | FS133N7T74B |
Filter Rating (Microns) | 74 |
Flow Direction | Outside-In |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | NPT |
By Pass Valve Setting (PSI) | 3.6 |
Collapse Pressure | 15 |
Micron Rating | 74 |
Max. Pressure (PSI) | 3.6 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2496 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction Strainer |
Description
Main Filter MF0509350 replaces OEM FS133N7T74B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Mini Regulator Mounting Bracket (1160)
- ENERPAC Back Up Washer (B1014565)
- CRC Penetrating Solvent, Knock'er Loose, 32 to 300 Degrees F, 13 oz Aerosol Can, Red (03020)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces WIX S14F250TA, Suction Strainer, 250 micron, Outside-In (MF0588551)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75221110, Suction Strainer, 125 micron, Outside-In (MF0062081)
- MAIN FILTER Hydraulic Filter, replaces OMT SP86A114NR60, Suction Strainer, 60 micron, Outside-In (MF0062110)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6259, Suction Strainer, 125 micron, Outside-In (MF0423574)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251189, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces STAUFF 1028481, Suction Strainer, 125 micron, Outside-In (MF0062078)
- Main Filter Hydraulic Suction Strainer Filters