Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces FILTREC FS110N3T125B, Suction Strainer, 125 micron, Outside-In
Mfr # MF0058462
Zoro # G8721705
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Height 3.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058462
- Zoro # G8721705
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 3.58 |
Thread Size | 44198 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | FS110N3T125B |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 1.81 |
OD Bottom | 1.81 |
Threads Type | NPT |
By Pass Valve Setting (PSI) | 3.6 |
Collapse Pressure | 15 |
Micron Rating | 125 |
Max. Pressure (PSI) | 3.6 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.29 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTREC |
Filter Type | Suction Strainer |
Description
Main Filter MF0058462 replaces OEM FS110N3T125B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 3.58in OD Top: 1.811in OD Bottom: 1.811inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cup, 2.047-in. Outside Dia., 0.5-in. Width (07204)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (IR9648C)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- SPEEDAIRE 1/4" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK1)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133B8T125B, Suction Strainer, 125 micron, Outside-In (MF0588547)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHB10101, Suction Strainer, 60 micron, Outside-In (MF0062178)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35171, Suction Strainer, 125 micron, Outside-In (MF0423751)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121B5T250, Suction Strainer, 250 micron, Outside-In (MF0062088)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- BETA 1 FILTERS Suction Strainer replacement for FAM40MDCB70 / SOFIMA (B1SS0001338)
- Main Filter Hydraulic Suction Strainer Filters