Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC DLD90E10V, Pressure Line, 10 micron, Outside-In
Mfr # MF0060826
Zoro # G8815189
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060826
- Zoro # G8815189
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 6.81 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DLD90E10V |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.6 |
Product Media | Glass |
Description
Main Filter MF0060826 replaces OEM DLD90E10V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.81in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 1-543548 EXMARK Replacement Belt, A35LG (A35LG)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS151-26)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH011)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925779, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE045E10B, Pressure Line, 10 micron, Outside-In (MF0060128)
- MAIN FILTER Hydraulic Filter, replaces NORMAN U950, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CH1351FD11, Pressure Line, 10 micron, Outside-In (MF0058606)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566654, Pressure Line, 3 micron, Outside-In (MF0060485)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 170L110A, Pressure Line, 25 micron, Outside-In (MF0576106)
- MAIN FILTER Hydraulic Filter, replaces WIX 57887, Pressure Line, 10 micron, Outside-In (MF0058518)
- Main Filter Hydraulic Pressure Line Filters