Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC DHD60A10B, Pressure Line, 10 micron, Outside-In
Mfr # MF0060382
Zoro # G8864164
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060382
- Zoro # G8864164
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 3.58 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | DHD60A10B |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/10 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 10 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.528 |
Product Media | Stainless Steel Fiber |
Description
Main Filter MF0060381 replaces OEM DHD60A10B by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Stainless Steel Fiber Micron Rating: 10 Seal Type: Viton Height: 3.58in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Manifold, Control, 1/4 (21198)
- TRITAN Aircraft Bearing, Single Row Radial Type, 2 Seals, 0.25-in. Bore Dia., 0.75-in. OD, 0.219-in. W (KP4AX MG2)
- HOUGEN Slick Stik Mini Lube, 12 PACK (11746-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0005B60B, Pressure Line, 60 micron, Outside-In (MF0060852)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron, Outside-In (MF0059666)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 852149SMXVST10, Pressure Line, 10 micron, Outside-In (MF0061371)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SD010L10B, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 301042, Pressure Line, 10 micron, Outside-In (MF0060869)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron, Outside-In (MF0059844)
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH110DA12B, Pressure Line, 10 micron, Outside-In (MF0060059)
- Main Filter Hydraulic Filtration