Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC D760G06A, Pressure Line, 5 micron, Outside-In
Mfr # MF0059784
Zoro # G8844817
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059784
- Zoro # G8844817
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.11 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D760G06A |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 1.42 |
Collapse Pressure | 363 |
Micron Rating | 5 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.815 |
Product Media | Glass |
Description
Main Filter MF0059783 replaces OEM D760G06A by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.11in OD Top: 3.78in OD Bottom: 3.78in ID Top: 2.224inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 64,410SS, PK10 (200 64 H)
- CHICAGO PNEUMATIC Jaw Set 1 (8950250364)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA4004060T61)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253050, Pressure Line, 10 micron, Outside-In (MF0060067)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 322320, Pressure Line, 100 micron, Outside-In (MF0060927)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BNHC, Pressure Line, 10 micron, Outside-In (MF0490066)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 2120210, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces NORMAN PLU3471000, Pressure Line, 10 micron, Outside-In (MF0059564)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23261MPG, Pressure Line, 5 micron, Outside-In (MF0509298)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253092, Pressure Line, 25 micron, Outside-In (MF0060344)
- Main Filter Hydraulic Filtration