Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTREC D520C25AV, Pressure Line, 25 micron, Outside-In
Mfr # MF0059276
Zoro # G8692628
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTREC
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059276
- Zoro # G8692628
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.43 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTREC |
Replaces OEM Part | D520C25AV |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 3.74 |
OD Bottom | 3.74 |
ID Top | 1.87 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | FILTREC |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.1132 |
Product Media | Cellulose |
Description
Main Filter MF0059276 replaces OEM D520C25AV by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 5.43in OD Top: 3.74in OD Bottom: 3.74in ID Top: 1.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- DIXON Preformed Band Clamp, K SS, 2-1/2" (KS10)
- SPRAYON Silicone Lubricant, General Purpose, H2 No Food Contact, 10 oz, Aerosol Can (SC0210000)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01369, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D111G10AV, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6872, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G10B, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PHY330620PV, Pressure Line, 20 micron, Outside-In (MF0060312)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE014A10B, Pressure Line, 10 micron, Outside-In (MF0060382)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron (ZX-CU2102A03ANP01)
- Main Filter Hydraulic Filtration