Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTREC CT042, 150 micron, Inside-Out
Mfr # MF0592614
Zoro # G9159010
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part CT042
- Filter Rating (Microns) 150
- Flow Direction Inside-Out
- Height 19.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592614
- Zoro # G9159010
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 19.69 |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | CT042 |
Filter Rating (Microns) | 150 |
Flow Direction | Inside-Out |
OD Top | 4.33 |
OD Bottom | 4.33 |
ID Top | 3.27 |
ID Bottom | 3.27 |
Micron Rating | 150 |
OEM Replacement Brand | FILTREC |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.666 |
Product Media | Wire Mesh |
Description
Main Filter MF0592614 replaces OEM CT042 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Height: 6.457in OD Top: 4.331in OD Bottom: 4.331in ID Top: 3.268in ID_Bottom: 3.268inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 2 Bolt Flng Unit, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 3.5630-in. BH to BH Cntr, 113mm L (SALF206-20G)
- KOYO Needle Brg, Machined, Bore 0.375 In (B-66)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11043V, 25 micron, Outside-In (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ25, 25 micron, Outside-In (MF0594517)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- Main Filter Hydraulic Filtration