Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH05114, 100 micron, Outside-In
Mfr # MF0066272
Zoro # G9112655
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH05114
- Filter Rating (Microns) 100
- Flow Direction Outside-In
- Height 5.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0066272
- Zoro # G9112655
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.59 |
Details
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH05114 |
Filter Rating (Microns) | 100 |
Flow Direction | Outside-In |
OD Top | 5.94 |
OD Bottom | 5.94 |
ID Top | 4.42 |
Collapse Pressure | 145 |
Micron Rating | 100 |
OEM Replacement Brand | FILTER-X |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0434029 replaces OEM XH05114 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 5.59in OD Top: 5.94in OD Bottom: 5.94in ID Top: 4.42inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Re-usable Brass Hole Fitting Male End 3/8" Hose I.D. 1/4" NPT (621-11)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- CENTURY MOTORS 1/4Hp 1.6amp 208-230V 42 PSC (9724)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3058-01-0606S)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO P351A0360W, 257 micron, Outside-In, Wire Mesh (MF0066303)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- Main Filter Hydraulic Filtration