Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH05052, 10 micron, Outside-In
Mfr # MF0066223
Zoro # G9093159
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH05052
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066223
- Zoro # G9093159
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.95 |
Details
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH05052 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Bottom | 2.44 |
By Pass Valve Setting (PSI) | 29 |
Collapse Pressure | 304 |
Micron Rating | 10 |
Max. Pressure (PSI) | 29 |
OEM Replacement Brand | FILTER-X |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Cellulose |
Description
Main Filter MF0433711 replaces OEM XH05052 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.95in OD Top: 4.02in OD Bottom: 4.02in ID_Bottom: 2.44inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (36VF86)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- GAST Sound Shield Installation Kit, NPT, 4.4cfm (SSV-01)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces T.L. SMITH YM88566, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 336689, 125 micron, Outside-In, Wire Mesh (MF0066320)
- MAIN FILTER INGERSOLL RAND PI421525VGHRE Replacement/Interchange Hydraulic Filter (MF0060995)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- Main Filter Hydraulic Filters