Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH04770, 10 micron, Inside-Out
Mfr # MF0065990
Zoro # G9044755
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH04770
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065990
- Zoro # G9044755
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 21.5 |
Details
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH04770 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 9.02 |
OD Bottom | 9.02 |
ID Top | 7.09 |
ID Bottom | 7.09 |
Collapse Pressure | 304 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER-X |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0432652 replaces OEM XH04770 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 21.5in OD Top: 9.02in OD Bottom: 9.02in ID Top: 7.09in ID_Bottom: 7.09inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.780 In OD (4500226123)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- BERLISS 10mm x 26mm x 8mm, single row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6000-ZZ BERLISS)
- MAIN FILTER Hydraulic Filter, replaces MATT BUCKLEY 1687647, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032N1, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- FILTER MART FILTER MART 288197 Replacement/Interchange Hydraulic Filter (MF0360154)
- Main Filter Hydraulic Filtration