Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH04760, 25 micron, Outside-In
Mfr # MF0065985
Zoro # G9041410
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH04760
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065985
- Zoro # G9041410
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.8 |
Details
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH04760 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.7 |
Collapse Pressure | 304 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER-X |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0432626 replaces OEM XH04760 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.8in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.7inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- GATES PowerGrip Timing Belts, 190XL037 (190XL037)
- RULAND Coupling, Oldham Set Screw, Bore 12 mm (MOST25-12-A)
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB925GB, 25 micron, Outside-In, Glass (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- Main Filter Hydraulic Filtration