Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH04746, 25 micron, Inside-Out
Mfr # MF0065973
Zoro # G9041754
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH04746
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065973
- Zoro # G9041754
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 13.7 |
Details
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH04746 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.53 |
ID Bottom | 2.34 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER-X |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.5 |
Product Media | Glass |
Description
Main Filter MF0432573 replaces OEM XH04746 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 13.7in OD Top: 3.94in OD Bottom: 3.94in ID Top: 2.53in ID_Bottom: 2.34inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- HANKISON Filter, Oil Rmvl, Ultra Fn, .01Mcrn, 360SCFM (F11-UF-DG1)
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval (2MDX4)
- SPEEDAIRE Sight Glass Kit, Compact (114X60)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457430006, 60 micron, Outside-In, Wire Mesh (MF0066302)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94481, 10 micron, Inside-Out (MF0066162)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- Main Filter Hydraulic Filtration