Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH04705, Suction, 3 micron, Inside-Out
Mfr # MF0065940
Zoro # G9025137
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH04705
- Filter Rating (Microns) 3
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065940
- Zoro # G9025137
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH04705 |
Filter Rating (Microns) | 3 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
OD Top | 2.84 |
OD Bottom | 2.84 |
ID Top | 1.77 |
ID Bottom | 1.77 |
Collapse Pressure | 73 |
Micron Rating | 3 |
OEM Replacement Brand | FILTER-X |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.6 |
Product Media | Glass |
Description
Main Filter MF0432473 replaces OEM XH04705 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vacuum Hose Round Nozzle (81203)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B652BB549A)
- FAFNIR FAF Single Row Radial Ball Bearing, Shielded (210WDD)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MILLENNIUM FILTER Hydraulic Filter, replaces LENZ CP75230, Suction, 25 micron (ZX-CP75230)
- Main Filter Hydraulic Filtration