Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH04672, Suction, 25 micron, Outside-In
Mfr # MF0065891
Zoro # G900672892
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH04672
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065891
- Zoro # G900672892
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.55 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH04672 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Guarnital |
OD Top | 3.33 |
OD Bottom | 3.31 |
ID Top | 1.61 |
ID Bottom | 2.01 |
Collapse Pressure | 51 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER-X |
Filter Type | Suction |
Item | Hydraulic Filter |
Product Media | Cellulose |
Description
Main Filter MF0432372 replaces OEM XH04672 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Guarnital Height: 7.55in OD Top: 3.33in OD Bottom: 3.31in ID Top: 1.61in ID_Bottom: 2.01inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/4-8 (QSL-1/4-8)
- LEESON AC Gearmotor, 300.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096066.00)
- FESTO Connecting Cable NEBL-M8G4-E-10-N-M8G4 (NEBL-M8G4-E-10-N-M8G4)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Mechanical, Lighted (42054B)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- Main Filter Hydraulic Filtration