Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH04579, Suction, 125 micron, Inside-Out
Mfr # MF0065734
Zoro # G9025889
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH04579
- Filter Rating (Microns) 125
- Flow Direction Inside-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065734
- Zoro # G9025889
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 13.77 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH04579 |
Filter Rating (Microns) | 125 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 2/125 |
OD Top | 2.6 |
OD Bottom | 2.6 |
ID Top | 1.58 |
ID Bottom | 1.58 |
Collapse Pressure | 44 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.8 |
Product Media | Wire Mesh |
OEM Replacement Brand | FILTER-X |
Filter Type | Suction |
Description
Main Filter MF0431947 replaces OEM XH04579 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 13.77in OD Top: 2.598in OD Bottom: 2.598in ID Top: 1.575in ID_Bottom: 1.575inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-502-12FO-BULK)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6520)
- TIMKEN 28921, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (28921)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924449, Suction, 3 micron, Inside-Out (MF0065822)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- Main Filter Hydraulic Filtration