Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH03554, Return Line, 3 micron, Outside-In
Mfr # MF0063350
Zoro # G8946834
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH03554
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0063350
- Zoro # G8946834
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.49 |
Details
Filter Style | Return Line |
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH03554 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 4.65 |
OD Bottom | 4.65 |
ID Top | 2.34 |
ID Bottom | 2.34 |
Collapse Pressure | 116 |
Micron Rating | 3 |
OEM Replacement Brand | FILTER-X |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.551 |
Product Media | Glass |
Description
Main Filter MF0427249 replaces OEM XH03554 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.49in OD Top: 4.646in OD Bottom: 4.646in ID Top: 2.343in ID_Bottom: 2.343inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z288)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE200N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03667, Return Line, 40 micron, Inside-Out (MF0063484)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 749205, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH95720V, Return Line, 10 micron, Outside-In (MF0062933)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR500G10B, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74336, Return Line, 80 micron, Outside-In (MF0577503)
- MAIN FILTER Hydraulic Filter, replaces DENISON DER502V2C10, Return Line, 10 micron, Outside-In (MF0064359)
- Main Filter Hydraulic Return Line Filters