Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH02849, Suction Strainer, 250 micron, Outside-In
Mfr # MF0062147
Zoro # G500672247
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH02849
- Filter Rating (Microns) 250
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062147
- Zoro # G500672247
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 10.7 |
Thread Size | 3 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH02849 |
Filter Rating (Microns) | 250 |
Flow Direction | Outside-In |
OD Top | 5.906 |
OD Bottom | 5.906 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 250 |
OEM Replacement Brand | FILTER-X |
Filter Type | Suction Strainer |
Item | Hydraulic Filter |
Product Media | Wire Mesh |
Description
Main Filter MF0423873 replaces OEM XH02849 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 10.7in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" FNPT Steel Industrial Plug (IRP 066201)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Witt Replacement For: 8216073 (D1102)
- 3M Random Orbital Sander Housing A1330, 1/pk (28150)
- MAIN FILTER Hydraulic Filter, replaces STAUFF 1028481, Suction Strainer, 125 micron, Outside-In (MF0062078)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562238, Suction Strainer, 125 micron, Outside-In (MF0423768)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMG, Suction Strainer, 250 micron, Outside-In (MF0062174)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35171, Suction Strainer, 125 micron, Outside-In (MF0423751)
- MAIN FILTER Hydraulic Filter, replaces WIX S14F250TA, Suction Strainer, 250 micron, Outside-In (MF0588551)
- MAIN FILTER Hydraulic Filter, replaces OMT SP150A200NR250, Suction Strainer, 250 micron, Outside-In (MF0062138)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI FIOA130, Suction Strainer, 125 micron, Outside-In (MF0062197)
- Main Filter Hydraulic Suction Strainer Filters