Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER-X XH02024, Pressure Line, 10 micron, Outside-In
Mfr # MF0059960
Zoro # G2882401
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER-X
- Replaces OEM Part XH02024
- Filter Rating (Microns) 10
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059960
- Zoro # G2882401
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 13.11 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER-X |
Replaces OEM Part | XH02024 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.59 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER-X |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.1 |
Product Media | Cellulose |
Cellulose | Pressure Line |
Description
Main Filter MF0419357 replaces OEM XH02024 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 13.11in OD Top: 3.07in OD Bottom: 3.07in ID Top: 1.59inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 50 MFD, 3-7/16" H (TOCF50)
- FREEMAN P1450RPU 1/4" x 50' Polyurethane Air Hose with Field Repairable Ends (P1450RPU)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E736)
- BROWNING Split Taper Bushings, #HX3/4 (HX3/4)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566275, Pressure Line, 5 micron, Outside-In (MF0059514)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9044, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR2839, Pressure Line, 10 micron, Outside-In (MF0060903)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04320, Pressure Line, 10 micron, Outside-In (MF0059846)
- MAIN FILTER Hydraulic Filter, replaces CLARK 927554, Pressure Line, 10 micron, Outside-In (MF0058482)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2070514, Pressure Line, 10 micron, Outside-In (MF0059108)
- MAIN FILTER Hydraulic Filter, replaces WIX 57848, Pressure Line, 5 micron, Outside-In (MF0058756)
- Main Filter Hydraulic Filtration