Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART F96008K6V, Pressure Line, 5 micron, Outside-In
Mfr # MF0058756
Zoro # G2797169
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 5
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058756
- Zoro # G2797169
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | F96008K6V |
Filter Rating (Microns) | 5 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5943 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0056864 replaces OEM F96008K6V by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566395, Pressure Line, 25 micron, Outside-In (MF0058486)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC2)
- NSK NSK 6203 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6203 2Z)
- MAXIM TC Tie-rod Hydraulic Cylinder: 4 Bore x 40 Stroke - 2 Rod (218390)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F96064K6B, Pressure Line, 5 micron, Outside-In (MF0058708)
- MAIN FILTER Hydraulic Filter, replaces WIX 57870, Pressure Line, 10 micron, Outside-In (MF0060051)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH75088, Pressure Line, 10 micron, Outside-In (MF0060382)
- MAIN FILTER Hydraulic Filter, replaces QUALITY FILTRATION QH110DA12B, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30158, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH2HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- Main Filter Hydraulic Filtration