Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART F96008K3B, Pressure Line, 3 micron, Outside-In
Mfr # MF0058752
Zoro # G2798858
original price:
$41.99
5% off
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 3
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058752
- Zoro # G2798858
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.22 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | F96008K3B |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 3 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5943 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0056861 replaces OEM F96008K3B by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.22in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (25-1NP OSL)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1 1/2" Length (153864)
- DUALVEE Concentric Bushing, 0.375" Bore, 1.177" L (B4SS)
- ENERPAC Enerpac Decal 9.38 X 2.00 (G426026)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 334520, Pressure Line, 3 micron, Outside-In (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B1C03, Pressure Line, 3 micron, Outside-In (MF0058704)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1469597M1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR2839, Pressure Line, 10 micron, Outside-In (MF0060903)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10NP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566211, Pressure Line, 5 micron, Outside-In (MF0058756)
- Main Filter Hydraulic Filtration