Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 350798, 25 micron, Inside-Out
Mfr # MF0506997
Zoro # G4025208
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 25
- Flow Direction Inside-Out
- Beta Ratio 1 200/20.7
- Beta Ration 2 1000/26.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0506997
- Zoro # G4025208
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.15 |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 350798 |
Filter Rating (Microns) | 25 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0896262 replaces OEM 350798 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Height: 8.150in OD Top: 2.047in OD Bottom: 1.969in ID Top: 1.083inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C1405 (C1405)
- D&D Timing Belt, L, 0.5 x 60in PL, T160 (600L050)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- BESTORQ Aftermarket 10243 CAPITAL AIRE FAN Classic Replacement V-Belt, B45 (B45)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces NELSON 87610A, 40 micron, Inside-Out, Glass (MF0593007)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- ZORO SELECT 7 GPM Return Line Filter Head 3/8 Inch NPTF (3KML6)
- Main Filter Hydraulic Filters