Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 336772, Pressure Line, 25 micron, Outside-In
Mfr # MF0436008
Zoro # G2825047
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand FILTER MART
- Filter Rating (Microns) 25
- Filter Media Glass
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436008
- Zoro # G2825047
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 336772 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.75 |
OD Bottom | 1.75 |
ID Top | 0.87 |
Collapse Pressure | 3045 |
Micron Rating | 25 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.9548 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0360079 replaces OEM 336772 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 9.8in OD Top: 1.752in OD Bottom: 1.752in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 796.0 in-lb Max. Torque, 68 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX2)
- ENERPAC SOH106, 8.5 Ton, 5.39 in Stroke, Hydraulic Machine Lift (SOH106)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X02LN)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/16 In (P1 X 1 3/16)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928016950, Pressure Line, 5 micron, Outside-In (MF0058806)
- MAIN FILTER Hydraulic Filter, replaces PARKER 935245, Pressure Line, 5 micron, Outside-In (MF0061031)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D810C10AV, Pressure Line, 10 micron, Outside-In (MF0575977)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9210, Pressure Line, 10 micron, Outside-In (MF0575990)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA11NFB, Pressure Line, 5 micron, Outside-In (MF0059214)
- Main Filter Hydraulic Filtration