Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 336655, 110 micron, Outside-In, Wire Mesh
Mfr # MF0223768
Zoro # G2724070
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 336655
- Filter Rating (Microns) 110
- Filter Media Wire Mesh
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0223768
- Zoro # G2724070
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.51 |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 336655 |
Filter Rating (Microns) | 110 |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1 |
Collapse Pressure | 145 |
Micron Rating | 110 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.477 |
Product Media | Wire Mesh |
Description
Main Filter MF0223768 replaces OEM 336655 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 110 Height: 10.51in OD Top: 2.76in OD Bottom: 2.76in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN AIR HOSE RUBBER 3/8" X 50' (TL19382)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CAR)
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 320834, 25 micron, Outside-In, Glass (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA RD40161270, 10 micron, Outside-In (MF0433933)
- MAIN FILTER BALDWIN PT8436 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- BRIGGS & STRATTON Filter, Hydraulic, SE (5021357X1YP)
- Main Filter Hydraulic Filtration