Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces FILTER MART 336575, Suction, 10 micron, Inside-Out
Mfr # MF0065913
Zoro # G2798219
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 336575
- Filter Rating (Microns) 10
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065913
- Zoro # G2798219
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 6.45 |
Details
Filter Style | Suction |
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 336575 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.77 |
ID Bottom | 1.77 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | FILTER MART |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.427 |
Product Media | Cellulose |
Cellulose | Suction |
Description
Main Filter MF0358474 replaces OEM 336575 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Height: 6.45in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.772in ID_Bottom: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- MARSH BELLOFRAM 1/4In 150Psi 2-25Psi Npt Pneumatic Regulator (960-003-000)
- DODGE Tigear-2 Reducers And Accessories, 23Q40L56 TIGEAR-2 REDUCER (23Q40L56 TIGEAR-2 REDUCER)
- DAYTON Motor Run Capacitor, 12.5 MFD, 2-1/4 In. H (22F179)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS SE85MDC1, Suction, 250 micron, Inside-Out (MF0065766)
- MAIN FILTER Hydraulic Filter, replaces WIX S24E250T, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- Main Filter Hydraulic Suction Filters